Fiber Disc, 4" dia., 1/2" Mounting Hole
Mfr # 7100143478
Zoro # G1189229
product price: $2.75
/eaSold in multiples of 150 for $412.50
Key Features
Disc Diameter
4 in
Mounting Hole Size
1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100143478
Zoro #
G1189229
UPC #
00048011160290
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Mounting Hole Size
1/2 in
Connector Size
1/2 in
Overall Diameter
4 in
Details
Item
High Strength Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Backing Weight
Not Rated
Max. RPM
6,000 RPM
Grade
Very Fine
Series
HS-DC
Color
Maroon
Vacuum Hole Design
Non-Vacuum
Attachment Type
7/8 in Arbor Hole
Coating Coverage
Open
Resistance Properties
Load, Wear
Maximum Operating Speed
6,000 RPM
Connector Type
Unthreaded Hole
Description
High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 4 in, Series HS-DC, Maximum Operating Speed 6,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Resistance Properties Load, Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.