Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, 5" dia., 1/2" Mounting Hole

  • Mfr # 7010300784

  • Zoro # G1189235


product price: $3.15
/ea
Sold in multiples of 100 for $315.00

Key Features

Disc Diameter
5 in
Mounting Hole Size
1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010300784
Zoro #
G1189235
UPC #
00048011090313
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
1/2 in
Connector Size
1/2 in
Overall Diameter
5 in

Details

Item
High Strength Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
Abrasive Grade
Very Fine
Backing Weight
Not Rated
Max. RPM
5,000 RPM
Grade
Very Fine
Grit
100
Series
HS-DC
Color
Maroon
Vacuum Hole Design
Non-Vacuum
Attachment Type
7/8 in Arbor Hole
Coating Coverage
Open
Maximum Operating Speed
5,000 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Load, Wear

Description

High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 5 in, Series HS-DC, Maximum Operating Speed 5,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.