Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, 6" dia., 1/4" Mounting Hole

  • Mfr # 7010299329

  • Zoro # G1186033


product price: $3.55
/ea
Sold in multiples of 100 for $355.00
Item requires special delivery charges. A $0.90 per item surcharge will be applied.

Key Features

Disc Diameter
6 in
Mounting Hole Size
1/4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010299329
Zoro #
G1186033
UPC #
00048011006635
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Mounting Hole Size
1/4 in
Connector Size
1/4 in
Overall Diameter
6 in

Details

Item
Clean and Finish Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
Abrasive Grade
Very Fine
Backing Weight
Not Rated
Max. RPM
4,000 RPM
Grade
Very Fine
Grit
100
Series
CF-DC
Color
Maroon
Attachment Type
7/8 in Arbor Hole
Vacuum Hole Design
Non-Vacuum
Coating Coverage
Open
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,000 RPM
Resistance Properties
Load

Description

Clean and Finish Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series CF-DC, Maximum Operating Speed 4,000 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.