Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Disc, 6" dia., 3/4" Mounting Hole

  • Mfr # 7010365843

  • Zoro # G1189384


product price: $4.45
/ea
Sold in multiples of 100 for $445.00

Key Features

Disc Diameter
6 in
Mounting Hole Size
3/4 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365843
Zoro #
G1189384
UPC #
00048011146737
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Mounting Hole Size
3/4 in
Connector Size
3/4 in
Overall Diameter
6 in

Details

Item
High Strength Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grit
100
Abrasive Grade
Very Fine
Backing Weight
Not Rated
Max. RPM
4,000 RPM
Grade
Very Fine
Grit
100
Series
HS-DC
Attachment Type
7/8 in Arbor Hole
Color
Maroon
Vacuum Hole Design
Non-Vacuum
Resistance Properties
Load, Wear
Coating Coverage
Open
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,000 RPM

Description

High Strength Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 6 in, Series HS-DC, Maximum Operating Speed 4,000 RPM, Connector Size 3/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Rated, Coating Coverage Open, Color Maroon, Grit 100, Resistance Properties Load, Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.