Zoro Homepage

Finishing Flap Brush, 8inx4inx3 in 5A ME

  • Mfr # CF-FB

  • Zoro # G6134018


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Mounting Type
Arbor Hole
Maximum Operating Speed
3400.0 rpm
Overall Diameter
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-FB
Zoro #
G6134018
UPC #
00048011011851
Country of Origin
United States

Dimensions

Overall Diameter
6.0 in

Details

Item
Finishing Flap Brush
Abrasive Material
Aluminum Oxide
Grade
Medium
Mounting Type
Arbor Hole
Maximum Operating Speed
3400.0 rpm

Description

Finishing Flap Brush,8 In.x4 In.x3 In.,5A ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.