Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finishing Flap Brush, 8inx4inx3 in 5A VF

  • Mfr # CF-FB

  • Zoro # G6134009


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Very Fine
Mounting Type
Arbor Hole
Abrasive Type
Non-Woven
Overall Diameter
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF-FB
Zoro #
G6134009
UPC #
00048011011844
Country of Origin
United States

Dimensions

Overall Diameter
6.0 in

Details

Item
Finishing Flap Brush
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Mounting Type
Arbor Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
3400.0 rpm

Description

Finishing Flap Brush,8 In.x4 In.x3 In.,5A VF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.