
Finishing Flap Brush, 8inx5inx3 in 5A VF
Mfr # CF-FB
Zoro # G6133972
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Mounting Type
Arbor Hole
Maximum Operating Speed
3400.0 rpm
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF-FB
Zoro #
G6133972
UPC #
00048011148816
Country of Origin
United States
Dimensions
Overall Diameter
6.0 in
Details
Item
Finishing Flap Brush
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Mounting Type
Arbor Hole
Maximum Operating Speed
3400.0 rpm
Abrasive Type
Non-Woven
Description
Finishing Flap Brush,8 In.x5 In.x3 In.,5A VF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.