Flap Brush, 3-1/2" dia., 1500 RPM
Mfr # 7010365684
Zoro # G1196944
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Connector Size
1 1/4 in
Overall Diameter
3 1/2 in
Flap Width
4 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365684
Zoro #
G1196944
UPC #
00048011650883
Country of Origin
United States
Dimensions
Connector Size
1 1/4 in
Overall Diameter
3 1/2 in
Flap Width
4 in
Details
Item
Abrasive Brush
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Medium
Series
DP-FB
Maximum Operating Speed
1,500 RPM
For Use With
Flat Finishers, Straight Grinders
Connector Type
Unthreaded Hole
Description
Deburr and Finish Pro Flap Brush, Abrasive Material Ceramic, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series DP-FB, Flap Width 4 in, Maximum Operating Speed 1,500 RPM, Overall Diameter 3 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.