Zoro Homepage

Flap Brush, 4-1/2" dia., 3500 RPM

  • Mfr # 7000121170

  • Zoro # G1189935


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121170
Zoro #
G1189935
UPC #
00051141557496
Country of Origin
United States

Dimensions

Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
4 in

Details

Item
Abrasive Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
Coarse
Series
HS-FB
Maximum Operating Speed
3,500 RPM
For Use With
Flat Finishers, Straight Grinders
Connector Type
Threaded Hole
Shank Type
Threaded

Description

High Strength Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Series HS-FB, Flap Width 4 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 4 1/2 in, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.