Zoro Homepage

Flap Brush, 4-1/2" dia., 3500 RPM

  • Mfr # 7100159570

  • Zoro # G1187302


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
6 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100159570
Zoro #
G1187302
UPC #
00048011650913
Country of Origin
United States

Dimensions

Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
6 in

Details

Item
Abrasive Brush
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Medium
Series
DP-FB
Maximum Operating Speed
3,500 RPM
For Use With
Flat Finishers, Straight Grinders
Connector Type
Threaded Hole

Description

Deburr and Finish Pro Flap Brush, Abrasive Material Ceramic, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Series DP-FB, Flap Width 6 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 4 1/2 in, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.