Zoro Homepage

Flap Brush, 8" dia., 3200 RPM

  • Mfr # 7010329056

  • Zoro # G1189122


product price: $99.49
/ea
Sold in multiples of 3 for $298.47
Free Shipping & Returns

Key Features

Connector Size
3 in
Overall Diameter
8 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329056
Zoro #
G1189122
UPC #
00048011056340
Country of Origin
United States

Dimensions

Connector Size
3 in
Overall Diameter
8 in
Flap Width
1 in

Details

Item
Finishing Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Series
CF-FB
Maximum Operating Speed
3,200 RPM
For Use With
Flat Finishers, Straight Grinders
Density
Hard (7)
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole

Description

Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.