Flap Brush, 8" dia., 3200 RPM
Mfr # 7010366061
Zoro # G1189165
product price: $86.35
/eaSold in multiples of 3 for $259.05
Free Shipping & Returns
Key Features
Connector Size
3 in
Overall Diameter
8 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010366061
Zoro #
G1189165
UPC #
00048011012148
Country of Origin
United States
Dimensions
Connector Size
3 in
Overall Diameter
8 in
Flap Width
1 in
Details
Item
Finishing Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
CF-FB
Maximum Operating Speed
3,200 RPM
For Use With
Flat Finishers, Straight Grinders
Density
Soft (3)
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.