Zoro Homepage

Flap Brush, 8" dia., 3200 RPM

  • Mfr # 7010366465

  • Zoro # G1189420


product price: $112.99
/ea
Sold in multiples of 3 for $338.97
Free Shipping & Returns

Key Features

Connector Size
3 in
Overall Diameter
8 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366465
Zoro #
G1189420
UPC #
00048011278667
Country of Origin
United States

Dimensions

Connector Size
3 in
Overall Diameter
8 in
Flap Width
1 in

Details

Item
Abrasive Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Grit
Medium
Series
HS-FB
Maximum Operating Speed
3,200 RPM
For Use With
Flat Finishers, Straight Grinders
Connector Type
Unthreaded Hole

Description

High Strength Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series HS-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 8 in, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.