Zoro Homepage

Flap Brush, 8" dia., 4000 RPM

  • Mfr # 7010329083

  • Zoro # G1186462


product price: $233.99
/ea
Sold in multiples of 2 for $467.98
Free Shipping & Returns

Key Features

Connector Size
3 in
Overall Diameter
8 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329083
Zoro #
G1186462
UPC #
00048011244655
Country of Origin
United States

Dimensions

Connector Size
3 in
Overall Diameter
8 in
Flap Width
2 in

Details

Item
Cut and Polish Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
CP-FB
Maximum Operating Speed
4,000 RPM
For Use With
Flat Finishers, Straight Grinders
Density
Medium (5)
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole

Description

Cut and Polish Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 3 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series CP-FB, Flap Width 2 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.