Flap Brush, Match and Finish, 4-1/2 in.
Mfr # 61500311065
Zoro # G8654021
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500311065
Zoro #
G8654021
UPC #
051141557489
Country of Origin
United States
Dimensions
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Flap Width
4 in
Details
Item
Match and Finish Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Extra Coarse
Grit
36
Series
CF-MF
Maximum Operating Speed
3,500 RPM
Radial Wheel Type
Brush
Color
Gray
Type
Finishing
Connector Type
Threaded Hole
Description
Match and Finish Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Series CF-MF, Flap Width 4 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 4 1/2 in, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.