FlapWheel, AO, 6 In Diax1 Wx2 In AH, FN, PK3
Mfr # 61500122918
Zoro # G5941092
product price:Â $241.99
/pk 3, $80.66/ea
Free Shipping & Returns
Key Features
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500122918
Zoro #
G5941092
UPC #
00048011011615
Country of Origin
United States
Dimensions
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Details
Item
Finishing Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine
Series
CF-FB
Maximum Operating Speed
3,200 RPM
Coating Coverage
Open
Density
Medium (5)
Mounting Type
Arbor Hole
Resistance Properties
Heat, Load
Connector Type
Unthreaded Hole
Description
Finishing Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Series CF-FB, Flap Width 1 in, Maximum Operating Speed 3,200 RPM, Overall Diameter 6 in, Grade Fine, Coating Coverage Open, Resistance Properties Heat, Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.