FlapWheel, AO, 6 In Diax1 Wx2 In AH, MD, PK3
Mfr # 61500109097
Zoro # G5905313
product price:Â $405.99
/pk 3, $135.33/ea
Free Shipping & Returns
Key Features
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61500109097
Zoro #
G5905313
UPC #
00048011013046
Country of Origin
United States
Dimensions
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Details
Item
Cut and Polish Flap Brush
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Series
CP-FB
Maximum Operating Speed
4,000 RPM
Coating Coverage
Open
Density
Medium (5)
Mounting Type
Arbor Hole
Resistance Properties
Load
Connector Type
Unthreaded Hole
Description
Cut and Polish Flap Brush, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Series CP-FB, Flap Width 1 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 6 in, Grade Medium, Coating Coverage Open, Resistance Properties Load, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.