
General Purpose Hand Pad Unbranded 7447, 3 in x 6 in VFN, 1700PK
Mfr # HP-HP 7447
Zoro # G615807466
product price:Â $2,610.99
/pk 1700, $1.54/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
6 in
Application
Blending, Cleaning, Contour Finishing, Hand Sanding, Scuffing, Surface Prep & Finishing, Plus Paint Preparation Tasks
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HP-HP 7447
Zoro #
G615807466
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
6 in
Details
Application
Blending, Cleaning, Contour Finishing, Hand Sanding, Scuffing, Surface Prep & Finishing, Plus Paint Preparation Tasks
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Color
Maroon
Item Type
Hand Pad
For Industries
AOEM, Aerospace, Automotive, General Industrial, MRO, Marine, Metalworking, Transportation & Heavy Equipment, Woodworking
Sanding Method
Hand
Equipment - Machines
Hand Sanders
Description
Scotch-Brite General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials and for many different tasks.
- Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
- Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
- Suitable for use on wood, metal, plastics, ceramics, porcelain, rubber, or composites
- Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.