Zoro Homepage

Greener Clean Non-Scratch Scrub Sponge, 2.6 x 3.3, 0.7in. Thick, White, 3PK

  • Mfr # 7100290143

  • Zoro # G110997631


product price: $5.59
/pk 3, $1.86/ea
Sold in multiples of 2 for $11.18

Key Features

Width
2.6 in
Thickness
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100290143
Zoro #
G110997631
UPC #
-
Country of Origin
Canada

Dimensions

Width
2.6 in
Thickness
0.7 in

Description

Durable sponges made from 100% plant-based materials. Scrubbing fibers made from 50% agave plant. Reusable sponges are an efficient, money-saving choice. Sponge outlasts 30 rolls of paper towels. Sanitize in the dishwasher.


  • Made from 100% plant-based materials.
  • Scrubbing fiber made from 50% agave plant.
  • One sponge can outlast 30 rolls of paper towels.
  • Sanitize in the dishwasher.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.