Shop SCOTCH-BRITE
See all product information
Create Account
Grout and Detail Brush, 3/4 in L Trim, Polypropylene Bristle, Blue/White Bristle, 1 in W Brush
- Mfr # 511P-6
- Zoro # G713994129
product price:Â
$
7.85
/ea
Key Features
Bristle Color
Blue/White
Brush Length
1 in
Handle Color
Gray/White
Bristle Material
Polypropylene
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511P-6
- Zoro #
- G713994129
- UPC #
- 638060268452
- Country of Origin
- China
- Bristle Color
- Blue/White
- Handle Color
- Gray/White
- Bristle Material
- Polypropylene
- Handle Material
- Plastic
- Handle Type
- Comfort Grip
Dimensions
- Brush Length
- 1 in
- Brush Width
- 1 in; 1 in
- Trim Length
- 3/4 in
Description
Easily clean in nooks and crannies with the Scotch-Brite grout and detail brush.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.