Shop SCOTCH-BRITE
See all product information
Create Account
HEAVY-DUTY PAD, 9 IN L, 6 IN W W/DIA, COARSE GRADE, ALUMINUM OXIDE ABRASIVE, 20PK
- Mfr # 7100080459
- Zoro # G022802115
product price:Â
$
150.99
/pk of 20, $7.55/ea
Sold in multiples of 2Â pks for
$301.98
Free Shipping & Returns
Key Features
Length
6-1/2 in
Width
6-1/2 in
Height
9.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100080459
- Zoro #
- G022802115
- UPC #
- 00048011650555
- Country of Origin
- United States
- Item
- Hand Pads
Dimensions
- Length
- 6-1/2 in
- Width
- 6-1/2 in
- Height
- 9.72 in
Description
THE SCOTCH-BRITE HEAVY DUTY HAND PAD 7440 IS THE MOST AGGRESSIVE AND DURABLE HAND PAD IN THE SCOTCH-BRITE LINE. ITS SUPER DENSE CONSTRUCTION MAKES IT AN EXCELLENT CHOICE FOR YOUR HEAVIEST CLEANING, DEBURRING, AND FINISHING APPLICATIONS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.