Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30

  • Mfr # 223

  • Zoro # G4066865


product price: $33.79
/pk 30, $1.13/ea

Key Features

Color
Green
Type
Pad
Size
3.8" x 6"
Weight
1.03 lbs
For Use With
Scotch-Brite™ MCO 223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223
Zoro #
G4066865
UPC #
51141393865
Country of Origin
Canada

Dimensions

Size
3.8" x 6"

Details

Item
Scouring Pads/Sticks
Color
Green
Type
Pad
Weight
1.03 lbs
For Use With
Scotch-Brite™ MCO 223

Description

Scotch-Brite® Heavy-Duty Scour Pad, 3.8w x 6"L, Green, 3/Pack, 10 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.