Heavy Duty Surface Cond Disc, PK 25
Mfr # 7100359487
Zoro # G716465244
product price: $58.69
/pk 25, $2.35/eaSold in multiples of 4 for $234.76
Key Features
Abrasive Type
Non-Woven
Color
Red
Quick Change System
TR
Series
HD-DR
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359487
Zoro #
G716465244
UPC #
00068060671820
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Abrasive Type
Non-Woven
Color
Red
Quick Change System
TR
Series
HD-DR
Abrasive Material
Ceramic
Maximum Operating Speed
25,000 RPM
Grade
Medium
Grit
150
Item
Quick-Change Sanding Disc
Coating Coverage
Open
Resistance Properties
Wear
Description
Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 2 in, Quick Change System TR, Series HD-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Wear, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.