Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Surface Cond Disc, PK 25

  • Mfr # 7100359490

  • Zoro # G516465284


product price: $58.69
/pk 25, $2.35/ea
Sold in multiples of 4 for $234.76

Key Features

Series
HD-DR
Abrasive Material
Ceramic
Color
Purple
Maximum Operating Speed
25,000 RPM
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359490
Zoro #
G516465284
UPC #
00068060671851
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Series
HD-DR
Abrasive Material
Ceramic
Color
Purple
Grit
60
Maximum Operating Speed
25,000 RPM
Abrasive Type
Non-Woven
Grade
Heavy Duty Coarse
Item
Quick-Change Sanding Disc
Quick Change System
TR
Coating Coverage
Open
Resistance Properties
Wear

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Heavy Duty Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series HD-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Wear, Color Purple, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.