Heavy Duty Surface Cond Disc, PK 25
Mfr # 7100359761
Zoro # G116465356
product price: $141.99
/pk 25, $5.68/eaSold in multiples of 4 for $567.96
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Color
Black
Grade
Extra Coarse
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359761
Zoro #
G116465356
UPC #
00068060672049
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Abrasive Type
Non-Woven
Grit
80
Abrasive Material
Ceramic
Color
Black
Grade
Extra Coarse
Quick Change System
TS
Item
Quick-Change Sanding Disc
Series
HD-DS
Maximum Operating Speed
15,000 RPM
Coating Coverage
Open
Resistance Properties
Wear
Description
Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Coarse, Grit 80, Overall Diameter 4 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 15,000 RPM, Resistance Properties Wear, Color Black, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.