Heavy Duty Surface Cond Disc, PK 25
Mfr # 7100359763
Zoro # G216465317
product price: $106.99
/pk 25, $4.28/eaSold in multiples of 4 for $427.96
Free Shipping & Returns
Key Features
Maximum Operating Speed
20,000 RPM
Abrasive Material
Ceramic
Grade
Coarse
Color
Brown
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359763
Zoro #
G216465317
UPC #
00068060671998
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Maximum Operating Speed
20,000 RPM
Abrasive Material
Ceramic
Grade
Coarse
Color
Brown
Quick Change System
TS
Abrasive Type
Non-Woven
Grit
120
Series
HD-DS
Item
Quick-Change Sanding Disc
Resistance Properties
Wear
Coating Coverage
Open
Description
Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 3 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 20,000 RPM, Resistance Properties Wear, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.