Heavy Duty Surface Cond Disc, PK 25
Mfr # 7100359766
Zoro # G516465413
product price: $106.99
/pk 25, $4.28/eaSold in multiples of 4 for $427.96
Free Shipping & Returns
Key Features
Series
HD-DS
Overall Diameter
3 in
Abrasive Type
Non-Woven
Color
Red
Quick Change System
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359766
Zoro #
G516465413
UPC #
00068060671981
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Series
HD-DS
Grit
150
Item
Quick-Change Sanding Disc
Abrasive Type
Non-Woven
Color
Red
Quick Change System
TS
Abrasive Material
Ceramic
Maximum Operating Speed
20,000 RPM
Grade
Medium
Coating Coverage
Open
Resistance Properties
Wear
Description
Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 3 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 20,000 RPM, Resistance Properties Wear, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.