Zoro Homepage

Heavy Duty Surface Cond Disc, PK 25

  • Mfr # 7100359768

  • Zoro # G816465274


product price: $141.99
/pk 25, $5.68/ea
Sold in multiples of 4 for $567.96
Free Shipping & Returns

Key Features

Grade
Heavy Duty Coarse
Maximum Operating Speed
15,000 RPM
Quick Change System
TS
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359768
Zoro #
G816465274
UPC #
00068060672056
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Grade
Heavy Duty Coarse
Maximum Operating Speed
15,000 RPM
Quick Change System
TS
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Color
Purple
Item
Quick-Change Sanding Disc
Grit
60
Series
HD-DS
Resistance Properties
Wear
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Heavy Duty Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 15,000 RPM, Resistance Properties Wear, Color Purple, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.