Zoro Homepage

Heavy Duty Surface Cond Disc, PK 25

  • Mfr # 7100359771

  • Zoro # G416465339


product price: $141.99
/pk 25, $5.68/ea
Sold in multiples of 4 for $567.96
Free Shipping & Returns

Key Features

Series
HD-DS
Quick Change System
TS
Maximum Operating Speed
15,000 RPM
Color
Red
Backing Material
Non-woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359771
Zoro #
G416465339
UPC #
00068060672025
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Series
HD-DS
Quick Change System
TS
Item
Quick-Change Sanding Disc
Maximum Operating Speed
15,000 RPM
Color
Red
Backing Material
Non-woven
Abrasive Type
Non-Woven
Grade
Medium
Coating Coverage
Open
Resistance Properties
Wear
Abrasive Material
Ceramic
Grit
150

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 4 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 15,000 RPM, Resistance Properties Wear, Color Red, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.