Heavy Duty Surface Cond Disc, PK 50
Mfr # 7100359466
Zoro # G816465366
product price: $112.99
/pk 50, $2.26/eaSold in multiples of 4 for $451.96
Free Shipping & Returns
Key Features
Maximum Operating Speed
25,000 RPM
Quick Change System
TSM
Abrasive Type
Non-Woven
Grit
150
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359466
Zoro #
G816465366
UPC #
00068060671639
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Maximum Operating Speed
25,000 RPM
Quick Change System
TSM
Abrasive Type
Non-Woven
Grit
150
Item
Quick-Change Sanding Disc
Abrasive Material
Ceramic
Series
HD-DM
Grade
Medium
Color
Red
Coating Coverage
Open
Resistance Properties
Wear
Description
Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 2 in, Quick Change System TSM, Series HD-DM, Maximum Operating Speed 25,000 RPM, Resistance Properties Wear, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.