Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Surface Cond Disc, PK 50

  • Mfr # 7100359476

  • Zoro # G716465251


product price: $75.55
/pk 50, $1.51/ea
Sold in multiples of 4 for $302.20
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
HD-DR
Color
Red
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359476
Zoro #
G716465251
UPC #
00068060671561
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
HD-DR
Color
Red
Quick Change System
TR
Grit
150
Maximum Operating Speed
30,000 RPM
Item
Quick-Change Sanding Disc
Grade
Medium
Coating Coverage
Open
Resistance Properties
Wear

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 1 in, Quick Change System TR, Series HD-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Wear, Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.