Zoro Homepage

Heavy Duty Surface Cond Disc, PK 50

  • Mfr # 7100359762

  • Zoro # G716465299


product price: $112.99
/pk 50, $2.26/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns

Key Features

Series
HD-DS
Grade
Extra Coarse
Abrasive Type
Non-Woven
Color
Black
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359762
Zoro #
G716465299
UPC #
00068060671967
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Series
HD-DS
Grade
Extra Coarse
Abrasive Type
Non-Woven
Color
Black
Grit
80
Maximum Operating Speed
25,000 RPM
Abrasive Material
Ceramic
Quick Change System
TS
Item
Quick-Change Sanding Disc
Coating Coverage
Open
Resistance Properties
Wear

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 25,000 RPM, Resistance Properties Wear, Color Black, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.