Zoro Homepage

Heavy Duty Surface Cond Disc, PK 50

  • Mfr # 7100359837

  • Zoro # G116465240


product price: $112.99
/pk 50, $2.26/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns

Key Features

Color
Brown
Overall Diameter
2 in
Series
HD-DS
Quick Change System
TS
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100359837
Zoro #
G116465240
UPC #
00068060671950
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Color
Brown
Series
HD-DS
Quick Change System
TS
Grade
Coarse
Item
Quick-Change Sanding Disc
Grit
120
Maximum Operating Speed
25,000 RPM
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Resistance Properties
Wear
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 2 in, Quick Change System TS, Series HD-DS, Maximum Operating Speed 25,000 RPM, Resistance Properties Wear, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.