High Gloss Disc, 8inxNH, 50PK
Mfr # HG-DC
Zoro # G6136090
product price: $576.99
/pk 50, $11.54/ea
Free Shipping & Returns
Key Features
Overall Diameter
8.0 in
Maximum Operating Speed
3000.0 rpm
Abrasive Material
Talc
Color
Peach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-DC
Zoro #
G6136090
UPC #
00048011147543
Country of Origin
United States
Dimensions
Overall Diameter
8.0 in
Details
Item
High Gloss Disc,8"xNH,PK50
Maximum Operating Speed
3000.0 rpm
Abrasive Material
Talc
Color
Peach
Description
High Gloss Disc,8 In.xNH,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.