High Strength Disc, 10inx1/2 in A MED, 5, PK50
Mfr # 7010300669
Zoro # G6136133
product price: $714.99
/pk 50, $14.30/ea
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Overall Diameter
10.0 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010300669
Zoro #
G6136133
UPC #
00048011053172
Country of Origin
United States
Dimensions
Overall Diameter
10.0 in
Details
Item
High Strength Disc,10"x1/2",A MED,PK50
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Description
High Strength Disc,10 In.x1/2 In.,A MED,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.