High Strength Disc, 10inx3/4 in A VFN, 5, PK50
Mfr # 7010329263
Zoro # G6136063
product price: $397.99
/pk 50, $7.96/ea
Free Shipping & Returns
Key Features
Overall Diameter
10.0 in
Maximum Operating Speed
2300.0 rpm
Grade
Very Fine
Color
Maroon
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329263
Zoro #
G6136063
UPC #
00048011160306
Country of Origin
United States
Dimensions
Overall Diameter
10.0 in
Details
Item
High Strength Disc,10"x3/4",A VFN,PK50
Maximum Operating Speed
2300.0 rpm
Grade
Very Fine
Color
Maroon
Abrasive Material
Aluminum Oxide
Description
High Strength Disc,10 In.x3/4 In.,A VFN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.