Zoro Homepage

High Strength Disc, 12inx1-1/4 in A FIN, PK25

  • Mfr # 7010329113

  • Zoro # G6136197


product price: $248.99
/pk 25, $9.96/ea
Free Shipping & Returns

Key Features

Overall Diameter
12.0 in
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329113
Zoro #
G6136197
UPC #
00048011276533
Country of Origin
United States

Dimensions

Overall Diameter
12.0 in

Details

Item
High Strength Disc,12"x1-1/4",PK25
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Maroon

Description

High Strength Disc,12 In.x1-1/4 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.