High Strength Disc, 12inx1 in A VFN, 25/, PK25
Mfr # 7010365605
Zoro # G6136048
product price: $244.99
/pk 25, $9.80/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
12.0 in
Color
Maroon
Grade
Very Fine
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365605
Zoro #
G6136048
UPC #
00048011053028
Country of Origin
United States
Dimensions
Overall Diameter
12.0 in
Details
Item
High Strength Disc,12"x1",A VFN,PK25
Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Very Fine
Abrasive Type
Non-Woven
Description
High Strength Disc,12 In.x1 In.,A VFN,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.