High Strength Disc, 12inx3/4 in A VFN, 2, PK25
Mfr # 7100122432
Zoro # G6136188
product price: $245.34
/pk 25, $9.81/ea
Free Shipping & Returns
Key Features
Overall Diameter
12.0 in
Color
Maroon
Abrasive Type
Non-Woven
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100122432
Zoro #
G6136188
UPC #
00048011053011
Country of Origin
United States
Dimensions
Overall Diameter
12.0 in
Details
Item
High Strength Disc,12"x3/4",A VFN,PK25
Color
Maroon
Abrasive Type
Non-Woven
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Description
High Strength Disc,12 In.x3/4 In.,A VFN,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.