
High Strength Disc, 16 in x 1-1/4 in A MED, SPR 015592A, 10PK
Mfr # 7010309814
Zoro # G615782923
product price:Â $356.99
/pk 10, $35.70/ea
Free Shipping & Returns
Key Features
Overall Diameter
16 in
Grade
Medium
Maximum Operating Speed
1,300 rpm
Abrasive Material
Aluminum Oxide
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010309814
Zoro #
G615782923
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
16 in
Center Hole Dia.
1-1/4 in
Details
Grade
Medium
Maximum Operating Speed
1,300 rpm
Abrasive Material
Aluminum Oxide
Color
Maroon
Application
Cleaning, Deburring, Finishing, Coating Removal
Shape
Disc
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Equipment - Machines
Manual Backstand
Abrasive Type
Non-Woven
Description
Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.