High Strength Disc, 16inx1-1/8 in A VFN, PK10
Mfr # 7010300834
Zoro # G6136221
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
Key Features
Overall Diameter
16.0 in
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010300834
Zoro #
G6136221
UPC #
00048011169170
Country of Origin
United States
Dimensions
Overall Diameter
16.0 in
Details
Item
High Strength Disc,16"x1-1/8",A VFN,PK10
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Description
High Strength Disc,16 In.x1-1/8 In.,A VFN,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.