
High Strength Disc, 27 in x NH, A MED, 20PK
Mfr # 7100192471
Zoro # G715783172
product price: $1,690.99
/pk 20, $84.55/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
550 rpm
Grade
Medium
Overall Diameter
27 in
Abrasive Material
Aluminum Oxide
Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100192471
Zoro #
G715783172
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
27 in
Details
Maximum Operating Speed
550 rpm
Grade
Medium
Abrasive Material
Aluminum Oxide
Shape
Disc
Application
Deburring, Finishing, Grinding, Surface Preparation
Description
Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.