Zoro Homepage

High Strength Disc, 3inx1/8 in A VFN, 20, PK200

  • Mfr # 7010309634

  • Zoro # G6136160


product price: $379.99
/pk 200, $1.90/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Grade
Very Fine
Overall Diameter
3.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309634
Zoro #
G6136160
UPC #
00048011090283
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Item
High Strength Disc,3"x1/8",A VFN,PK200
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Grade
Very Fine

Description

High Strength Disc,3 In.x1/8 In.,A VFN,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.