Zoro Homepage

High Strength Disc, 4inx1/2 in A MED, 15, PK150

  • Mfr # 7010364352

  • Zoro # G6136142


product price: $746.99
/pk 150, $4.98/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Medium
Overall Diameter
4 in
Maximum Operating Speed
6000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364352
Zoro #
G6136142
UPC #
00048011091167
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
High Strength Disc,4"x1/2",A MED,PK150
Abrasive Material
Aluminum Oxide
Color
Maroon
Grade
Medium
Maximum Operating Speed
6000.0 rpm

Description

High Strength Disc,4 In.x1/2 In.,A MED,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.