High Strength Disc, 4inx3/8 in A MED, 15, PK150
Mfr # 7010329601
Zoro # G6136230
product price: $674.99
/pk 150, $4.50/ea
Free Shipping & Returns
Key Features
Overall Diameter
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329601
Zoro #
G6136230
UPC #
00048011280479
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
High Strength Disc,4"x3/8",A MED,PK150
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Grade
Medium
Description
High Strength Disc,4 In.x3/8 In.,A MED,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.