Zoro Homepage

High Strength Disc, 5inx1/4 in A MED, 10, PK100

  • Mfr # 7000148252

  • Zoro # G6136203


product price: $559.99
/pk 100, $5.60/ea
Free Shipping & Returns

Key Features

Overall Diameter
5.0 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon
Maximum Operating Speed
5000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000148252
Zoro #
G6136203
UPC #
00048011160191
Country of Origin
United States

Dimensions

Overall Diameter
5.0 in

Details

Item
High Strength Disc,5"x1/4",A MED,PK100
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Maroon
Maximum Operating Speed
5000.0 rpm

Description

High Strength Disc,5 In.x1/4 In.,A MED,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.