Zoro Homepage

High Strength Disc, 5inxNH A VFN, 100PK

  • Mfr # 7010292396

  • Zoro # G6136212


product price: $281.99
/pk 100, $2.82/ea
Free Shipping & Returns

Key Features

Overall Diameter
5.0 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Maximum Operating Speed
5000.0 rpm
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010292396
Zoro #
G6136212
UPC #
00048011142685
Country of Origin
United States

Dimensions

Overall Diameter
5.0 in

Details

Item
High Strength Disc,5"xNH,A VFN,PK100
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Maximum Operating Speed
5000.0 rpm
Color
Maroon

Description

High Strength Disc,5 In.xNH,A VFN,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.