
High Strength Disc, 6 in x 1 in, A VFN, 7/8 in Slit w/Keyway, 100PK
Mfr # 7100191319
Zoro # G215807477
product price:Â $334.99
/pk 100, $3.35/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Mounting Hole Size
1 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Item Type
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100191319
Zoro #
G215807477
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Mounting Hole Size
1 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Item Type
Disc
Application
Deburring, Finishing, Grinding, Surface Preparation
Description
Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.
- Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
- Conformable disc with wear-resistant edge provides consistent finishes and long disc life
- Can be stacked to expand use or cover larger surface areas
- Load resistance extends cut rate throughout the life of the disc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.