High Strength Disc, 6inx1/4 in A MED, 10, PK100
Mfr # 7100096355
Zoro # G6136282
product price: $691.99
/pk 100, $6.92/ea
Free Shipping & Returns
Key Features
Grade
Medium
Maximum Operating Speed
4000.0 rpm
Color
Maroon
Overall Diameter
6 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100096355
Zoro #
G6136282
UPC #
00048011056296
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
High Strength Disc,6"x1/4",A MED,PK100
Grade
Medium
Maximum Operating Speed
4000.0 rpm
Color
Maroon
Abrasive Material
Aluminum Oxide
Description
High Strength Disc,6 In.x1/4 In.,A MED,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.