Zoro Homepage

High Strength Disc, 6inx5/8 in A VFN, 10, PK100

  • Mfr # 7010329662

  • Zoro # G6136300


product price: $348.99
/pk 100, $3.49/ea
Free Shipping & Returns

Key Features

Color
Maroon
Maximum Operating Speed
4000.0 rpm
Grade
Very Fine
Overall Diameter
6.0 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329662
Zoro #
G6136300
UPC #
00048011936420
Country of Origin
United States

Dimensions

Overall Diameter
6.0 in

Details

Item
High Strength Disc,6"x5/8",A VFN,PK100
Color
Maroon
Maximum Operating Speed
4000.0 rpm
Grade
Very Fine
Abrasive Material
Aluminum Oxide

Description

High Strength Disc,6 In.x5/8 In.,A VFN,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.